Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish

  • Mfr # 125067

  • Zoro # G7437427


product price:  $14.85
/ea

Key Features

Header
Notice/Aviso
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125067
Zoro #
G7437427
UPC #
754473726874
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Bilingual Safety Sign
Header
Notice/Aviso
Legend
This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Background Color
White
Subject Matter
Cylinder & Compressed Gas
Material
Aluminum
Language
English, Spanish
Legend Color
Black
Legend/Background Color
Black and Blue/White
Sign Legend Text Color
Black

Description

Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.