Zoro Homepage

Bilingual Safety Sign, 14" H, 10" W, Plastic, Rectangle, Spanish, 124029

  • Mfr # 124029

  • Zoro # G8459372


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124029
Zoro #
G8459372
UPC #
754473797713
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Bilingual Safety Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ASTM D 1593
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
Black, White

Description

Bilingual Safety Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Avoid A Fall Use Handrails/Evite Caidas.Utilice El Pasamanos., Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.