Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469T31

  • Mfr # 469T31

  • Zoro # G5162573


product price:  $8.49
/ea

Key Features

Header
Warning
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469T31
Zoro #
G5162573
UPC #
00194484044251
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Black, Orange
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Metal Detectable
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Header
Warning
Legend Pictogram ID
PSTF-34
Material Properties
Flexible
Sign Legend
Slippery Floor
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
State Specific Sign
No
Legend Pictogram Description
Slip Hazard
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.