This item is Discontinued.

Brady Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish 124173

Bilingual Safety Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (Discontinued)

  • Mfr # 124173
  • Zoro # G7431678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124173
Zoro #
G7431678
UPC #
754473799359
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.059 in
Height
14 in

Details

Item
Bilingual Safety Sign
Sign Material
Plastic
Legend
No Parking Fire Lane/No Estacionarse Zona De Bombar
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Symbol
None
Sign Legend Text Color
Red

Description

Bilingual Safety Sign, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.