Brady

Bilingual Safety Sign, 14"H, 10"W, Plastic


product price: $13.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Notice/Aviso
  • Legend No Parking/No Estacionarse
  • Width 10"
  • Height 14"
  • Sign Shape Rectangle
See all product information

Product Information

  • Brand Brady
  • MFR # 125053
  • Zoro # G7379430
  • UPC #
    754473726737
  • Country of Origin United States
  • Category Parking Signs

Dimensions

Width 10"
Height 14"

Details

Item No Parking Sign
Header Notice/Aviso
Legend No Parking/No Estacionarse
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English, Spanish
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.059"
Symbol None
Double-Sided No
ANSI Compliant Yes
Sign Legend Color Black
Header Legend Color White
OSHA Compliant Yes
Legend Style Text
Header Background Color Blue
Operating Temp. Range -40 Degrees to 176 Degrees F
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color Black

Description

Bilingual Safety Sign, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.