Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125435
Zoro # G8467459
product price:Â $9.19
/eaKey Features
Header
Caution/Precaucion
Legend
Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125435
Zoro #
G8467459
UPC #
754473730802
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution/Precaucion, Legend Respirators Required In This Area/Uso Obligatorio De Respirador En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.