Zoro Homepage

Binder, 11 in H, 2 in D, 12-1/4-in W

  • Mfr # BR753R

  • Zoro # G3977391


product price: $26.35
/ea

Key Features

Material
Polyethylene
Height
11 5/8 in
Width
11 5/8 in
Legend
Material Safety Data Sheets
Language
English, Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR753R
Zoro #
G3977391
UPC #
754473453213
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 1/2 in
Height
11 5/8 in
Width
11 5/8 in
Depth
2 1/8 in
Overall Height
11 in
Overall Depth
2 1/8 in
Overall Width
2 in

Description

Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 1 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Safety Data Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.