Binder 11 in H 2 in D
- Mfr # CB322E
- Zoro # G5683291
product price:Â
$
30.29
/ea
Key Features
Color
Red
Width
9-1/2"
Height
17"
Language
English
Safety Training and Reference Materials Item
Clipboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB322E
- Zoro #
- G5683291
- UPC #
- 754473453558
- Country of Origin
- Mexico
- Item
- Clipboard
- Color
- Red
- Language
- English
- Safety Training and Reference Materials Item
- Clipboard
- Safety Training and Reference Material Title
- Security Procedure Clipboard
- Industry Type
- Healthcare
- Provides
- Made from heavy-duty bright red poly, this printed clipboard is easy to spot in an emergency situation. Clipboard size is 17 in H x 9 1/2 in W.
- Number of Pages
- 0
- Safety Training and Reference Material Subject
- Workplace Safety
- Material
- Heavy Duty Polyester
- Mounting Style
- Clip
- Text Color
- Red
- Mounting Hardware Included
- No
- Included Supplemental Materials
- Workplace Safety
- Product Type
- Clipboard
- Subject Matter
- Safety Identification
- Number of Binders Included
- 0
- Standards
- 44122012
Dimensions
- Width
- 9-1/2"
- Height
- 17"
- Video Length
- No Video
- Overall Height
- 17 in
- Overall Width
- 9 1/2 in
Description
Clipboard, Binder Holder Material Not Applicable, Binder Material Not Applicable, Binder Ring Size Not Applicable, Included Hardware Not Applicable, Included Supplemental Materials Workplace Safety, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 0, Overall Depth Not Applicable, Overall Height 17 in, Overall Width 9 1/2 in, Preprinted Text Not Applicable, Product Type Clipboard, Subject Matter Safety Identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.