Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Binder, Material Safety Data Sheets/Hojas de Seguridad de Material, Polyethylene, 11 5/8 in W

  • Mfr # BR758R

  • Zoro # G4902843


product price: $39.79
/ea

Key Features

Height
11 5/8 in
Width
11 5/8 in
Material
Polyethylene
Legend
Material Safety Data Sheets/Hojas de Seguridad de Material
Legend/Background Color
Yellow/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR758R
Zoro #
G4902843
UPC #
754473711771
Country of Origin
Mexico

Dimensions

Height
11 5/8 in
Width
11 5/8 in
Ring Size
3"
Depth
3 3/4 in
Binder Ring Size
3 in
Overall Height
11 in
Overall Width
18 in
Overall Depth
3 3/4 in

Details

Item
Binder
Material
Polyethylene
Legend
Material Safety Data Sheets/Hojas de Seguridad de Material
Legend/Background Color
Yellow/Red
Language
English
Subject Matter
Safety Data Sheets
Includes
Binder; Chain; Pair of Sheet Lifters
Binder Color
Red
Binder Chain Included
No
Station Mounting Type
Binder Only
Legend Color
Yellow, Black
Background Color
Black, Blue, Red
Preprinted Text
Material Safety Data Sheets/Hojas de Seguridad de Material
Binder Holder Material
Acrylic
Included Hardware
Binder, Chain, Pair of Sheet Lifters
Includes Chain
No
Standards
UNSPSC 55121908
Mounting Hardware Included
No
Number of Binders Included
1
Mounting Style
Wall-Mount
Text Color
White
Product Type
NFR Label Station
Document Storage Component Color
White

Description

NFR Label Station, Binder Holder Material Acrylic, Binder Material Not Applicable, Binder Ring Size 3 in, Document Storage Component Color White, Included Hardware Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.