Brady
Biohazard Label, 3-1/2 In. H, 5 In. W, PK20
Mfr # 20334LS
Zoro # G4088725
original price:
$63.79
1% off
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Symbol and Text
- Width 5"
- Height 3-1/2"
- Legend Biohazard
- Background Color Orange
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Dark Teal, 17 W x 29 L (120781729)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- GATEWAY SAFETY Venom Face Shield & Headgear 17.5" W x 5.5" H (GLS215)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- BRADY Chemical Label, 2 In. H, Multicolor, PK25 (28561PLS)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- LABELMASTER Uniform Hazardous Waste Manifest, PK100 (F25R)
- Brady Right-To-Know and Hazardous Materials