This item is Discontinued.

Brady Biohazard Label, Biohazard, Polyester, 3 1/2 in W, 5 in H 18766LS

Biohazard Label, Biohazard, Polyester, 3 1/2 in W, 5 in H (Discontinued)

  • Mfr # 18766LS
  • Zoro # G4210245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18766LS
Zoro #
G4210245
UPC #
754473945626
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Depth
7/200 in
Thickness
0.01 in

Details

Item
Biohazard Label
Material
Polyester
Shape
Rectangle
Legend
Biohazard
Legend/Background Color
Black/Orange
Language
English
Subject Matter
Biohazard
Laminated
Yes
Legend Style
Symbol and Text
Legend Color
Black
Metal Detectable
No
Self-Adhesive
Yes
Standards
29 CFR 1910.1030
Header
No Header
Background Color
Orange
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Post, Wall
Material Properties
Flexible
State Specific Sign
No
Chemical Resistant
Yes
Graffiti Resistant
No
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Shape
Vertical Rectangle
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Sign Legend
Biohazard
Mirror Print
No
Sign Material
Polyester
Adhesive Type
Acrylic
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Mounting Style
Adhesive
ADA Compliant
No
Sign Header
No Header
Number of Printed Sides
1
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
UV Resistant
No
Average Outdoor Durability
5 to 8 yr
Color
Orange
Product Type
Label

Description

Biohazard Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Style Symbol and Text, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.