Biohazard Sign, 14 in H, 10 in W, Rectangle, English, 126639

  • Mfr # 126639

  • Zoro # G8487433


product price: $25.99
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Waste
Height
14 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126639
Zoro #
G8487433
UPC #
754473748333
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard Infectious Waste
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Biohazard Sign, Sign Subject Matter Biohazard, Height 14 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend Biohazard Infectious Waste, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.