Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Sign, 5 in Height, 3 1/2 in Width, Vinyl, Rectangle, English

  • Mfr # 18766LS-A

  • Zoro # G115705583


product price: $68.99
/pk 20, $3.45/ea

Key Features

Sign Header
Biohazard
Product Type
Biohazard Label
Legend Pictogram Description
Biohazard
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18766LS-A
Zoro #
G115705583
UPC #
888434641118
Country of Origin
United States

Dimensions

Height
5 in
Thickness
0.012 in
Width
3 1/2 in

Details

Sign Header
Biohazard
Product Type
Biohazard Label
Legend Pictogram Description
Biohazard
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Sign Shape
Rectangle
Standards
RoHS 2011/65/EU, RoHS 2015/863
Sign Legend Style
Text
Abrasion Resistant
Yes
Sign Background Color
Orange
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Material
Vinyl
Sign Header Background Color
Orange
Item
Biohazard Sign
Sign Legend
Biohazard
OSHA Regulations
OSHA 29 CFR 1910.1030
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
Yes
Printed Language
English
Number of Printed Sides
1
Sign Legend Text Color
Black
Header Pictogram Description
Biohazard Symbol
Adhesive Type
Acrylic
Sign Legend Background Color
Black
Minimum Application Temperature
40 Degrees F
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
122 Degrees F
Sign Mounting Style
Adhesive
Adhesive Style
Permanent

Description

Biohazard Sign, Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Biohazard, Sign Legend Background Color Black, Sign Legend Style Text, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.