Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1248-RA_14X10

  • Mfr # U7-1248-RA_14X10
  • Zoro # G9647416
product price: 
$
13.95
/ea

Key Features

Header
No Header
Legend
Safety Vest Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1248-RA_14X10
Zoro #
G9647416
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Safety Vest Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Background Color
Green, White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Sign Legend Color
Black, White
Double-Sided
No
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Mirror Print
No
Write on Surface
No
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
Yes
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header
Safety First
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Glow In The Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Safety Vest Required
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Vest Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products