This item is Discontinued.

Brady Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 25742 25742

Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 25742 (Discontinued)

  • Mfr # 25742
  • Zoro # G7460004
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25742
Zoro #
G7460004
UPC #
754473257422
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Biohazard Sign
Header
No Header
Legend
Biohazard
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Biohazard
Background Color
Orange
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Symbol and Text
Language
English
Legend/Background Color
Black/Orange
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Polystyrene
ANSI Compliant
No
Shape
Rectangle
Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Type
Biohazard
Product Type
Biohazard Sign

Description

Biohazard Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.