Shop BRADY
See all product information
Create Account
Blank Panel Sign, 4.25in H x 10.25in W, Pack of 10, White, 10PK
- Mfr # 146074
- Zoro # G622965951
product price:Â
$
38.89
/pk of 10, $3.89/ea
Key Features
Width
10.25 in
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146074
- Zoro #
- G622965951
- UPC #
- 754473550707
- Country of Origin
- Mexico
Dimensions
- Width
- 10.25 in
Details
- Item
- Sign
- Material
- Polystyrene
Description
This B-401 Plastic Safety Sign is a polyester sign panel, with protected graphics. B-401 signs are designed for use in light duty industrial, utility, commercial and institutional environments. High impact polystyrene construction is recommended for both indoor and outdoor use. Material conforms to flat or well-curved surfaces. Good abrasion and chemical resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.