Blank Tag, Aluminum, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Red, Round, 25 PK
Mfr # 49901
Zoro # G4034283
product price:Â $41.59
/pk 25, $1.66/eaKey Features
Material
Aluminum
Height
1 1/2 in
Width
1 1/2 in
Character Series
Blank
Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49901
Zoro #
G4034283
UPC #
754473499013
Country of Origin
United States
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.