Shop All Tags
Brady
Blank Tag, Cardstock, Manila, PK1000
Mfr # 102047
Zoro # G9387201
product price: $142.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Manila
- Height 6-1/4"
- Width 3-1/8"
- Shape Rectangle
Product Information
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Width | 3 1/8 in |
Tag Height | 6 1/4 in |
Details
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 30 Points, Tag Color Manila, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Hasp, Standard, 6 Lock, Red (105721)
- MIDWEST FASTENER 1-1/4" Green Paper Tags with Metal Rings 15PK (35622)
- MAGID MultiMaster 8 oz Wing Thumb CottonPoly Canvas Gloves, 12PK (T89)
- BRADY Label, Vinyl, Semi-Gloss, 1" W (M7-31-498)
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- BRADY Tie, Nylon, Black, 8in.L, PK100 (98848)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT4)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- Brady Tags