Shop All Tags
Brady
Blank Tag, Cstock, 6-1/4in.H, PK1000
Mfr # 102071
Zoro # G9387235
Free Shipping & Returns
$257.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6-1/4"
- Width 3-1/8"
- Grommet Material Paper
- Shape Rectangle
Product Information
Dimensions
Height | 6-1/4" |
Width | 3-1/8" |
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Details
Description
Blank Shipping Tag, Tag Material Cardstock, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 30 Points, Tag Color Fluorescent Green, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size S (SV4WOMS)
- NMC Large Arrow One Direction Sign (TM249K)
- MIGHTY LINE Floor marking, Yellow, 9.5 in, Circle, PK20 (DOT10Y)
- PIONEER Break Away Zip Vest, Green, Large (V1021260U-L)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- Brady Tags