Shop BRADY
See all product information
Create Account
Blank Tags, Stainless Steel, 3 3/16 in H x 4 11/16 in W, Silver, Rectangle
- Mfr # TAG-UTIL-SS32
- Zoro # G616526038
product price:Â
$
3.99
/ea
Key Features
Material
Stainless Steel
Height
3 3/16 in
Width
4 11/16 in
Color
Silver
Character Type
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAG-UTIL-SS32
- Zoro #
- G616526038
- UPC #
- 888434641330
- Country of Origin
- China
- Item
- Blank Tags
- Material
- Stainless Steel
- Color
- Silver
- Character Type
- Blank
- Tag Shape
- Rectangle
- Printed Language
- No Text
- Indoor/Outdoor Usage
- Outdoor Only
- Maximum Service Temperature
- 1,500 Degrees F
- Valve Tag Application
- General Purpose
- Corrosion Resistant
- Yes
- Minimum Service Temperature
- -40 Degrees F
- Abrasion Resistant
- Yes
- Serialization Method
- None
- Chemical Resistant
- Yes
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Height
- 3 3/16 in
- Width
- 4 11/16 in
- Thickness
- 0.024 in
Description
Blank Tags, Valve Tag Application General Purpose, Tag Text Legend Not Applicable, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Applicable, No Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.