BlankLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5920-BLANK
  • Zoro # G8794116
product price: 
$
24.55
/pk of 25, $0.98/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Type
Blank
Number of Pieces
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5920-BLANK
Zoro #
G8794116
UPC #
754473592370
Country of Origin
United States
Item
Label
Material
Retroreflective Sheeting
Character Type
Blank
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(25) Labels
Package Type
Sheet
Color
Yellow
Character
Blank
Markers per Card
1
Standards
ASTM D 2979, Fed. Spec. L­S­300 (Class 4)
Number of Cards
25
Background Color
Yellow
Glow-in-the-Dark
No
Adhesive Type
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Embossed
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Self-Spacing/Aligning
No
Visibility
Reflective
Meets USCG Registration Guidelines
No
Application
General Identification
APWA Compliant Color
No
Characters Included
Blank
Letter Casing
Uppercase
Shell Material
Retroreflective Sheeting
Wire Color
Yellow
Traction Material
Retroreflective Sheeting

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
1 in

Description

Blank Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Yellow, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Not Applicable, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.