Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlankLabel, Polyester, 2inH, 2-1/4inW, PK10

  • Mfr # 175153

  • Zoro # G407194828


product price: $8.99
/pk 10, $0.90/ea

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Color
Black
Character Type
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175153
Zoro #
G407194828
UPC #
888434610565
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
2 1/4 in

Details

Item
Self-Spacing Numbers and Letters Kit
Material
Polyester
Character Color
Black
Character Type
Blank
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Standards
Globally Harmonized System (GHS), NFPA 704, OSHA 1910.1200
Package Type
Pack
Application
Facility Identification, Hazard Communication Identification
Background Color
White
Letter Casing
Uppercase
Self-Spacing/Aligning
Yes
APWA Compliant Color
No
Adhesive Type
Permanent Adhesive
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Label Finish
Laminated
Character Color Gradient
Solid Color
Embossed
No
Meets USCG Registration Guidelines
No
Visibility
Standard
Series
5050

Description

Blank Label, Adhesive Type Permanent Adhesive, Application Facility Identification, Hazard Communication Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.