Shop All Tags
Brady
Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25
Mfr # 23212
Zoro # G7495677
product price: $21.69
/pk 25, $0.87/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Product Information
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Details
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Square, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall Mounted Eyewash Station Stainless Steel (S19224T)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, M (167460-RSMD)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Yel, Al, Rnd, PK25 (49900)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR142)
- Brady Tags