BLUE HORIZONTAL SEMI-RIGID CARD HLDR W
Mfr # 1840-8112
Zoro # G113340960
product price:Â $0.41
/ea
Sold in multiples of 50 for $20.50
Key Features
Material
Plastic
Width
3.6 in
Height
2.6 in
Features
Chain Hole, Strap Slot
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1840-8112
Zoro #
G113340960
UPC #
-
Country of Origin
United States
Dimensions
Width
3.6 in
Height
2.6 in
Details
Item
Badge Holder
Material
Plastic
Features
Chain Hole, Strap Slot
Color
Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.