
BMP41 Label Printer Kit with Cable, AC Adapter, B595 Labels, Battery Pack (Discontinued)
- Mfr # BMP41-KIT-STARTER
- Zoro # G308584636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BMP41-KIT-STARTER
Zoro #
G308584636
UPC #
888434559277
Country of Origin
Malaysia
Dimensions
Length
3.5 in
Width
6 in
Max. Label Width
1 in
Height
11.5 in
Details
Item
Printer Kit
Printer Connectivity
USB
Includes
(1) BMP41 Printer (BMP41)
(1) AC Adapter/Battery Charger (M-AC-143110)
(1) Battery Pack (BMP41-BATT)
(1) BMP41 Indoor Outdoor Vinyl Labels (MC1-1000-595-WT-BK)
(1) USB Cable (M-USB-103788)
(1) Quick Start Guide
(1) USB Stick
(1) Free Brady Workstation Basic Design Suite Download
Voltage
110 - 240 V
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Color
Yellow, Gray
Application
Asset Tracking;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Wire and Cable Labeling
Features
48 MB (stores up to 25,000 labels)
Battery Type
Rechargeable NiMH Battery
Maximum Labels per Day
250
Description
This comprehensive kit features a durable printer designed for industrial settings, plus everything you need to create professional-looking labels at any job site. Enhanced exterior coloring for jobsite visibility. Withstands 4 drops. Large window shows installed, drop-lock-print style cartridges. Textured rubber overmolding improves grip. Prints continuous and pre-sized labels up to 1 wide at 1.3 inches per second. Includes: BMP41 Label Printer - Yellow, AC Adapter, Power Cord, USB Cable, Quick Start Guide, Battery Pack and B-595 White 1 Labels, Brady Workstation Booklet.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.