Border Marking Tape Vinyl, Adhesive: Acrylic Blue, 1/4" W x 50 ft. L, 4 mil Thick

  • Mfr # 121123

  • Zoro # G5202723


product price:  $18.19
/ea

Key Features

Width
1/4"
Material
Vinyl, Adhesive: Acrylic
Length
50 ft.
Thickness
4 mil
Standards
ASTM D2979
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121123
Zoro #
G5202723
UPC #
754473706210
Country of Origin
United States

Dimensions

Width
1/4"
Length
50 ft.
Thickness
4 mil
Roll Length
50 ft
Imperial Tape Length
50 ft
Imperial Tape Width
1/4 in

Details

Item
Floor Marking Tape
Color
Blue
Material
Vinyl, Adhesive: Acrylic
Standards
ASTM D2979
Safety Tape Color
Blue
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Performance Temp.
50 Degrees F
Tape Format
Continuous Roll
Legend
No Legend
Pattern
Solid
Tape Color
Blue
Environment
Indoor and Outdoor
Tape Backing Construction
Film
Tape Backing Material
Vinyl
Specifications Met
ASTM
Adhesive Properties
Permanent Adhesive
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-4 Degrees F
Adhesion to Steel
120 oz/in
Tape Adhesive Material
Acrylic
Tape Type
General Purpose
Product Form
Continuous Roll
Glow In The Dark
No
Maximum Tape Performance Temperature
167 Degrees F
Fluorescent
No
Series
B-7569
Finish
Gloss

Description

Floor Marking Tape, Continuous Roll, Solid, Blue, 1/4 in, 50 ft, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.