Shop VIGIL ANTISLIP
See all product information
Create Account
Industrial Grade Metal Deck, 23 5/8 in L x 7 57/64 in W, 3/64 in Thickness, Steel, Yellow
- Mfr # 04-410
- Zoro # G9342523
product price:Â
$
68.99
/ea
Key Features
Width
7 57/64 in
Color
Yellow
Material
Steel
Length
24 in
Thickness
3/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04-410
- Zoro #
- G9342523
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Width
- 7 57/64 in
- Length
- 24 in
- Thickness
- 3/64 in
- Overall Width
- 8 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
Description
Industrial Grade Metal Deck, Material Steel, Color Yellow, Overall Length 24 in, Overall Width 8 in, Thickness 3/64 in, For Environment Chemical, Greasy, Oily, For Surface Type Decks, Walkways, Grade Rating Barefoot, Commercial, Industrial, Light Industrial, Offshore, Indoor/Outdoor Indoor, Outdoor, Printed Image or Message None, Resistance Properties Abrasion Resistant, Chemical Resistant, Flame/Fire Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.