Brady Anti-Slip Black/Yellow Striped Tape Roll, 4" x 60 Feet

  • Mfr # 78149

  • Zoro # G005856937


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.026 in
Material
Anti-skid Laminated Polyester
Length
60 ft
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78149
Zoro #
G005856937
UPC #
754473781491
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
0.026 in
Width
4 in
Length
60 ft

Details

Material
Anti-skid Laminated Polyester
Color
Black/Yellow
Standards
NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22

Description

Brady 78149 anti-slip black/yellow striped tape roll, 4" x 60 feet grit-coated polyester tape (b-916) from brady is specifically formulated to provide traction on steps, slick floors and egress pathways. This indoor/outdoor anti-skid tape has a permanent pressure sensitive acrylic adhesive. Anti-skid tape helps prevent slips, trips and falls in wet or high traffic areas. Excellent chemical, oil and water resistance. Performs in temperatures ranging from -40f to 158f (-40c to 70c); apply at 50f (10c) or higher.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.