Shop All Wire Markers
Brady
Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499
Mfr # M21-750-499
Zoro # G902571353
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brady
- MFR # M21-750-499
- Zoro # G902571353
- UPC # 662820899655
- Country of Origin China
- Category Wire Markers
Description
BRADY BMP21 SERIES NYLON CLOTH WIRE & CABLE LABELS, 3-4"W X 16'L, BLACK-WHITE, M21-750-499 THE B-499 MATERIAL HAS A PROTECTIVE POLYAMIDE COATING AND PERMANENT ACRYLIC ADHESIVE TO STAY ADHERED TO SURFACES, EVEN IN AUTOCLAVE, FREEZER, AND LIQUID NITROGEN ENVIRONMENTS. NYLON CLOTH TAPE IS IDEAL FOR USE IN CABLE AND WIRE LABELING, GENERAL-PURPOSE MARKING IN LABS, EQUIPMENT PANELS, AND FACEPLATES. LOW-PROFILE TAPE ADHERES TO SURFACES THAT ARE SMOOTH, ROUGH, OR POWDER COATED, AS WELL AS TO IRREGULAR SURFACES OR SURFACES WITH LOW SURFACE ENERGY. ROHS COMPLIANT TO 2005-618-EC MCV AMENDMENT TO ROHS DIRECTIVE 2002-95-EC; UL APPROVED; CSA ACCEPTED. ALL-IN-ONE CARTRIDGE INCLUDES RIBBON AND LABEL SUPPLY. MATTE WHITE POLYAMIDE COATED NYLON CLOTH MATERIAL HAS A PERMANENT ACRYLIC ADHESIVE AND IS THERMAL TRANSFER PRINTABLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL H11Rx Lightweight Ultrasoft Flame Resistant Balaclava, (H11RX)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- BRADY 1" x 1/2" White Label, Polyester, THT-5-423-10 (THT-5-423-10)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- PANDUIT P1cass, Self-Lamlbl, Vyl, 1.00" x .75" (S100X075VAC)
- Brady Electrical Labels