Brady Cable Safety Padlock W/ Label, 8"H Clearance Steel Cable, Red

  • Mfr # 146124

  • Zoro # G005856753


product price: $45.89
/ea

Key Features

Number of Keys
1
Body Height
1.31 in
Body Width
1.25 in
Shackle Material
Steel
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146124
Zoro #
G005856753
UPC #
75447354994
Country of Origin
Canada

Dimensions

Body Height
1.31 in
Body Width
1.25 in
Shackle Height
8 in

Details

Number of Keys
1
Body Color
Red
Shackle Material
Steel
Key Type
Keyed Different
Shackle Type
Open Shackle
Padlock Body Material
Nylon
Legend
DANGER LOCKED OUT
Standards
OSHA 1910.147

Description

Brady 146124 cable safety padlock with label, 8"h clearance steel cable, red featuring an elongated, flexible cable, these padlocks are more versatile than standard safety padlocks, providing a multi-purpose solution. Flexible cable allows for effective lockout in tight spaces such as breaker cabinets or simultaneous lockout of several energy isolation points. Angle and twist the padlock cable in tight application areas. Complies with all osha requirements and makes it possible to secure several breaker lockouts simultaneously. includes: (1) padlock (1) english label (1) french label (1) spanish label (1) key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.