Zoro Homepage

Brady Compact Safety Padlock W/ Label, Aluminum Shackle, Red, 6/Pack

  • Mfr # 118926

  • Zoro # G605856801


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shackle Height
1 in
Number of Keys
6
Shackle Material
Aluminum
Shackle Type
Open Shackle
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118926
Zoro #
G605856801
UPC #
75447366163
Country of Origin
Canada

Dimensions

Shackle Height
1 in
Body Width
1.2 in
Body Height
1.4 in

Details

Number of Keys
6
Shackle Material
Aluminum
Shackle Type
Open Shackle
Key Type
Keyed Different
Padlock Body Material
Nylon
Standards
OSHA 1910.147
Body Color
Red

Description

Brady 118926 compact safety padlock with label, aluminum shackle, red, 6/pack safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Extremely compact and lightweight - compact safety padlocks from brady are the smallest safety locks on the market. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. includes: (6) padlocks (6) english labels (6) french labels (6) spanish labels (6) keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.