Zoro Homepage

Brady Lockout Padlock, Keyed Alike, 1-1/2", Plastic Covered Steel, Red, 6/Pack

  • Mfr # 105890

  • Zoro # G705856824


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Body Height
1.75 in
Number of Keys
6
Shackle Height
1.5 in
Shackle Type
Open Shackle
Key Type
Keyed Alike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105890
Zoro #
G705856824
UPC #
75447303435
Country of Origin
Canada

Dimensions

Body Height
1.75 in
Shackle Height
1.5 in
Body Width
1.5 in

Details

Number of Keys
6
Shackle Type
Open Shackle
Key Type
Keyed Alike
Shackle Material
Steel
Body Color
Red
Padlock Body Material
Nylon
Standards
OSHA 1910.147

Description

Brady 105890 lockout padlock, keyed alike, 1-1/2", plastic covered steel, red, 6/pack safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. includes: (6) padlocks (6) english labels (6) french labels (6) spanish labels (6) keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.