Zoro Homepage

Brady Lockout Padlock, Keyed Differently, 1-1/2", Plastic/Steel, Blue, 6/Pack

  • Mfr # 51344

  • Zoro # G705857012


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Body Width
1.5 in
Body Height
1.75 in
Key Type
Keyed Different
Shackle Type
Open Shackle
Number of Keys
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51344
Zoro #
G705857012
UPC #
75447351344
Country of Origin
Canada

Dimensions

Body Width
1.5 in
Body Height
1.75 in
Shackle Height
1.5 in

Details

Key Type
Keyed Different
Shackle Type
Open Shackle
Body Color
Blue
Number of Keys
6
Shackle Material
Steel
Padlock Body Material
Nylon
Standards
OSHA 1910.147

Description

Brady 51344 lockout padlock, keyed differently, 1-1/2", plastic/steel, blue, 6/pack safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. includes: (6) padlocks (6) english labels (6) french labels (6) spanish labels (6) keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.