Zoro Homepage

Brady S3700 and M611 Printer Kit

  • Mfr # S3700-M611-KIT

  • Zoro # G410988643


product price: $5,839.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth
Printer Series
BradyPrinter S3700
Includes
Power Source
AC Power
Printhead Resolution
300 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3700-M611-KIT
Zoro #
G410988643
UPC #
888434627488
Country of Origin
Malaysia

Dimensions

Overall Height
11 in
Battery Size
No Battery
Overall Length
14 1/4 in
Overall Width
19 in
Maximum Label Width
4 in
Maximum Printed Label Width
4 in
Maximum Liner Width
4 3/8 in
Maximum Font Size
600 pt.
Maximum Printed Label Length
8 1/4 ft
Minimum Font Size
4 pt.
Minimum Label Length
1/2 in

Description

Two groundbreaking Brady printers in one incredible kit take your labeling to every corner of your facility, make workflows more seamless and boost productivity. Print up to 4 in. wide multicolor visuals up to 5 in. per second plus cut shapes and letters with the BradyPrinter S3700 Multicolor & Cut Sign and Label Printer. The S3700 empowers any user to create any way they choose with time-saving onboard label templates, intuitive PC labeling software and a mobile app. Get more flexibility in the field with the M611 Label Printer store more than 1,000 labels on board, access files easier and print multiple ways. The M611 lets you create, share and print up to 2" width labels at 2" per second print speed anywhere, anytime. Durable, low-shrink All Weather Permanent Adhesive Vinyl Label Tape with ultra-aggressive adhesive is ideal for labeling pipes. Waste less, print more with R10000 print ribbons for B30 Series printers that last up to 60% longer by operating independently of label roll. R10000 Series Ribbon for M6 Printers slide into place in the always-correct direction and create durable long-lasting text. Kit includes the following labels and ribbons: (1) B30C-4000-595-WT, (1) B30C-4000-595-YL, (1) B30C-2250-595-WT, (1) B30C-2250-595-YL, (2) B30-R10000, (1) M6C-1000-595-WT, (1) M6C-1000-595-YL, (1) M6C-500-595-WT, (1) M6C-500-595-YL, (2) M61-R10010.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.