Shop BRADY
See all product information
Create Account
Brady SafeKey Lockout Padlock Nylon 3" Steel Shackle Keyed Different
- Mfr # NYL-ORG-76ST-KD
- Zoro # G304928526
product price:Â
$
28.15
/ea
Sold in multiples of 2 for
$56.30
Key Features
Padlock Body Material
Nylon
Key Type
Keyed Different
Body Width
1.5 in
Shackle Height
3 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NYL-ORG-76ST-KD
- Zoro #
- G304928526
- UPC #
- 754473610630
- Country of Origin
- Mexico
Dimensions
- Body Width
- 1.5 in
- Shackle Height
- 3 in
- Body Height
- 1.8 in
Details
- Body Color
- Orange
- Padlock Body Material
- Nylon
- Key Type
- Keyed Different
- Shackle Material
- Steel
- Shackle Type
- Open Shackle
- Standards
- OSHA 29 CFR 1910.147
- Number of Keys
- 1
Description
Brady nyl-org-76st-kd brady safekey lockout padlock nylon 3" steel shackle keyed different stay ahead of technology. Brady safekey lockout padlocks, exclusively from brady, provide ultimate key precision and advanced key security in your lockout program.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.