Brady Safety Lockout Padlock W/ Label, 1-1/2", 1 Key, Plastic Covered Steel, Green

  • Mfr # 99564

  • Zoro # G805856939


product price: $32.95
/ea

Key Features

Shackle Type
Open Shackle
Shackle Length
0.8 in
Shackle Height
1.5 in
Standards
OSHA 1910.147
Body Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99564
Zoro #
G805856939
UPC #
75447399564
Country of Origin
Canada

Dimensions

Shackle Length
0.8 in
Shackle Height
1.5 in
Body Width
1.5 in
Body Height
1.75 in

Details

Shackle Type
Open Shackle
Standards
OSHA 1910.147
Body Color
Green
Shackle Material
Steel
Number of Keys
1
Padlock Body Material
Nylon
Key Type
Keyed Different

Description

Brady 99564 safety lockout padlock with label, 1-1/2", 1 key, plastic covered steel, green safety padlocks from brady have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key. Padlocks feature lightweight, nonconductive fiberglass-reinforced nylon bodies, hardened steel shackles and tamper-resistant 6-pin cylinders. These lightweight padlocks comply with all osha requirements and offer superior temperature, chemical and corrosion-resistance. Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications. includes: (1) padlock (1) english label (1) french label (1) spanish label (1) key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.