Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BradyPrinter i5300 with V4500 Barcode Scanner and PWID Software Kit 300DPI

  • Mfr # 177532

  • Zoro # G215878033


product price: $2,998.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) Printer Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver;(1) V4500 Barcode Scanner (177233);(1) V1300 Cradle (177235);(1) V1200 Battery (177234);(1) V4500 AC Adapter (177241);(1) Power Cable (177242);(1) USB 1M Cable (177237)
Voltage
100, 240 V @ 50, 60 Hz
Height
11 in
Length
15.8 in
Application
Wire and Cable Labeling, Circuit Board Labeling, Barcode Labeling, Laboratory Labeling, Electrical Labeling, Data and Telecommunications Labeling, Component and Equipment Labeling, Pipe and Valve Marking, Facility Identification, Asset Tracking, General Identification, Solar Panel Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
177532
Zoro #
G215878033
UPC #
888434633632
Country of Origin
Malaysia

Dimensions

Height
11 in
Length
15.8 in
Width
11.2 in

Details

Includes
(1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) Printer Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver;(1) V4500 Barcode Scanner (177233);(1) V1300 Cradle (177235);(1) V1200 Battery (177234);(1) V4500 AC Adapter (177241);(1) Power Cable (177242);(1) USB 1M Cable (177237)
Voltage
100, 240 V @ 50, 60 Hz
Application
Wire and Cable Labeling, Circuit Board Labeling, Barcode Labeling, Laboratory Labeling, Electrical Labeling, Data and Telecommunications Labeling, Component and Equipment Labeling, Pipe and Valve Marking, Facility Identification, Asset Tracking, General Identification, Solar Panel Labeling
Item
Printer
Color
Blue, Gray
Battery Included
Yes

Description

Seamlessly connect the Brady products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, youll have the advanced tools you need to optimize operations. Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels. Get precise, small-font printing at 300 dpi and 20-second material changeovers. Create labels with text or graphics with the included label creation software. High-speed, omnidirectiol barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dymic user interface lets you go from setup to first scan in seconds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.