BradyTag Printable Tags 0.5 in H x 2 in W White 2500/PK, 2500PK

  • Mfr # BT-508-WT-2050

  • Zoro # G715723307


product price: $1,729.99
/pk 2500, $0.69/ea
Free Shipping & Returns

Key Features

Label Color
White
Application
Wire and Cable Labeling
Width
2 in
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-508-WT-2050
Zoro #
G715723307
UPC #
662820631187
Country of Origin
United States

Dimensions

Width
2 in

Details

Label Color
White
Application
Wire and Cable Labeling
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Tear-Resistant; UV-Resistant; Weather-Resistant
Label Material
Nomex® Tag
Labels per Roll
2500

Description

B-508 are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green. B-508 tags have excellent tear, solvent and heat resistance properties. Service temperature of -94°F to 266°F -70°C to 130°C. Service temperature of -70°F to 130°F -94°C to 266°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.