Shop BRADY
See all product information
Create Account
Braille Family Restroom Sign, 9in H x 6in W x 0.125in D
- Mfr # 103872
- Zoro # G822966093
product price:Â
$
28.35
/ea
Key Features
Thickness
0.1250 in
Sign Background Color
White on Blue
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103872
- Zoro #
- G822966093
- UPC #
- 754473195434
- Country of Origin
- United States
Dimensions
- Thickness
- 0.1250 in
- Width
- 6 in
Details
- Sign Background Color
- White on Blue
- Sign Shape
- Vertical Rectangle
- Item
- Sign
- Sign Material
- Plastic
Description
Brady Braille signs meet ADA requirements and ICC/ANSI 117.1 specifications for identifying permanent rooms within a building. Braille signs feature a true dome-shaped Braille dot to meet ICC / ANSI 117.1 specifications. Made of plastic. Braille signs are required by law under the Americans with Disabilities Act.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.