Shop BRADY
See all product information
Create Account
Instructions 1 Turn On Eye Wash 2 Align Peak Of Water With Mark On Gauge Sign, 6.5in H x 4in W,
- Mfr # 2940LS
- Zoro # G322965923
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Sign Shape
Vertical Rectangle
Sign Background Color
Black on White
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2940LS
- Zoro #
- G322965923
- UPC #
- 754473946852
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
Details
- Sign Shape
- Vertical Rectangle
- Sign Background Color
- Black on White
- Item
- Sign
- Sign Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.