Zoro Homepage

BREAKER BLOCKER RAISED LOCK RAIL, PK2

  • Mfr # 51264

  • Zoro # G6155581


product price: $21.49
/pk 2, $10.75/ea

Key Features

For Use With
Circuit Breakers
Material
Fiberglass Reinforced Nylon
Color
Yellow
Circuit Breaker Voltage
480/600
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51264
Zoro #
G6155581
UPC #
754473512644
Country of Origin
China

Dimensions

Length
4 in
Overall Height
0.8 in
Overall Length
4 in
For Maximum Padlock Shackle Diameter
5/16 in

Details

Item
Mounting Rails, Self-Adhesive
For Use With
Circuit Breakers
Material
Fiberglass Reinforced Nylon
Color
Yellow
Circuit Breaker Voltage
480/600
Lockout Type
Component
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
For Voltage
480/600V AC
Maximum Number of Padlocks
7
Resistance Properties
Chemical Resistant
Product Type
Blocking Bar Holder

Description

Mounting Rails, Self-Adhesive, Product Type Blocking Bar Holder, For Use With Circuit Breakers, Color Yellow, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Maximum Number of Padlocks 7, Overall Height 0.8 in, Overall Length 4 in, Resistance Properties Chemical Resistant, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.