Zoro Homepage

Breaker Lockout

  • Mfr # BL01

  • Zoro # G2855702


product price: $5.59
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polycarbonate
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL01
Zoro #
G2855702
UPC #
754473453008
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.25 in
Overall Length
2.25 in
Overall Height
0.8 in
Length
2 1/4 in
Width
1 1/8 in
Padlock Shackle Max. Dia.
9/32 in
Height
13/16 in
Overall Depth
1.1 in

Details

Item
Single Pole Breaker Lockout
Maximum Number of Padlocks
1
Material
Polycarbonate
Color
Red
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
OSHA Compliant
Yes
Includes
Lockout without Padlock
Lockout Type
Clamp-On
Circuit Breaker Poles
1
Circuit Breaker Voltage
120/277
For Use With
Single-Pole Breakers
Max. Number of Padlocks
1
Lockout Material
Polycarbonate
Mount Type
Clamp-On
For Circuit Breaker Type
Single Pole
For Voltage
120V AC
Lockout Color
Red
Circuit Breaker Lockout Type
Clamp-On
Features
Isolates and Secures Circuit Breaker Switches

Description

Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 0.8 in, Overall Length 2.25 in, Overall Width 2.25 in, Features Isolates and Secures Circuit Breaker Switches, For Use With Single-Pole Breakers, Lockout Color Red, Lockout Material Polycarbonate, Mount Type Clamp-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.