Shop BRADY
See all product information
Create Account
BSP45 Series PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, 0.187 in. Dia x 2 in. W, Yellow
- Mfr # SA-2LSZH-187-2-YL
- Zoro # G215721391
product price:Â
$
2,439.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Yellow
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
2,500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-2LSZH-187-2-YL
- Zoro #
- G215721391
- UPC #
- 754473579142
- Country of Origin
- United States
Details
- Application
- Wire and Cable Labeling
- Label Color
- Yellow
- Label Media Format
- Roll
- Label Finish
- Matte
- Labels per Roll
- 2,500
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer printing and is ideal for use in wire identification. Suitable for use in applications that require low smoke, halogen free, flame retardant markers. A ribbon is required to print this material. Use Part Number R6000.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.