Zoro Homepage

Cabinet Label, 7 In. H, 24 In. W, 60265

  • Mfr # 60265

  • Zoro # G4105954


product price: $22.39
/ea

Key Features

Header
No Header
Material
Polyester
Width
24 in
Height
7 in
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60265
Zoro #
G4105954
UPC #
754473602659
Country of Origin
United States

Dimensions

Width
24 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend CHEMICAL STORAGE, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.