Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Label, 7 In. H, 24 In. W, 60276

  • Mfr # 60276

  • Zoro # G3949172


product price: $19.79
/ea

Key Features

Header
No Header
Material
Polyester
Width
24 in
Height
7 in
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60276
Zoro #
G3949172
UPC #
754473602765
Country of Origin
United States

Dimensions

Width
24 in
Height
7 in
Thickness
0.01 in
Depth
7/200 in

Details

Header
No Header
Material
Polyester
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Color
Green on White
Mounting Style
Self-adhesive
Legend
Personal Protective Equipment
Background Color
White
Legend/Background Color
Green/White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Label
Legend Style
Symbol and Text
Metal Detectable
No
Legend Color
Green
Self-Adhesive
Yes
Laminated
Yes
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
PERSONAL PROTECTIVE EQUIPMENT
Sign Mounting Location
Post, Wall
Mirror Print
No
Corrosion Resistant
No
Glow In The Dark
No
ADA Compliant
No
Sign Mounting Style
Adhesive
Abrasion Resistant
Yes
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Maximum Service Temperature
230 Degrees F
Average Outdoor Durability
5 to 8 yr
ANSI 969 Compliant
No
Sign Material
Polyester
Sign Header Text Color
No Header
Includes Mounting Hardware
No
Chemical Resistant
Yes
Printed Language
English
Sign Header
No Header
Number of Printed Sides
1
Sign Shape
Vertical Rectangle
Adhesive Type
Acrylic
Outdoor Life Expectancy
5 to 8 yr
Material Properties
Flexible
Product Type
Label

Description

Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend PERSONAL PROTECTIVE EQUIPMENT, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.