This item is Discontinued.

Brady Cable Lockout, 5 ft. L Cable 122242

Cable Lockout, 5 ft. L Cable (Discontinued)

  • Mfr # 122242
  • Zoro # G8519581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122242
Zoro #
G8519581
UPC #
754473711849
Country of Origin
United Kingdom

Dimensions

Cable Length
59 in
Cable Diameter
1/8 in
Body Dimensions
2 in D x 1-1/2 in H x 2 in W
Body Height
1.5 in

Details

Item
Cable Lockout
Cable Material
Steel
Body Material
Polypropylene
Maximum Number of Padlocks
8
Body Color
Yellow
For Use With
Lockout Devices
Legend
No Legend
OSHA Compliant
No
Resistance Properties
Chemical Resistant, Corrosion Resistant, Temperature Resistant
Cable Material Finish
Plastic
Cable Lockout Type
Pull Tight
Includes Cable
Yes

Description

Cable Lockout, Body Color Yellow, Body Material Polypropylene, Cable Diameter 1/8 in, Cable Length 59 in, Cable Lockout Type Pull Tight, Cable Material Steel, Cable Material Finish Plastic, Includes Cable Yes, Maximum Number of Padlocks 8, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Height 1.5 in, Legend No Legend

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.