Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tags 0.98in H x 2.95in W Thermoplastic Polyether Polyurethane White 250/RL

  • Mfr # B33-75X25-7643-WT

  • Zoro # G208584156


product price: $512.89
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Width
2.953 in
Includes
Roll of 250 Tags
Label Maker Tape Thickness
0.0177 in
Size
0.984 in H x 2.953 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-75X25-7643-WT
Zoro #
G208584156
UPC #
888434146606
Country of Origin
Belgium

Dimensions

Width
2.953 in
Label Maker Tape Thickness
0.0177 in
Size
0.984 in H x 2.953 in W
Height
0.984 in

Details

Item
Tag
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Includes
Roll of 250 Tags
Label Maker Tape Finish
Matte
Material
Thermoplastic Polyether Polyurethane
Color
White

Description

Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.