Shop LYLE

Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1515-NA_14x10

  • Mfr # U5-1515-NA_14x10
  • Zoro # G5797808

product price: 
$
8.59
/ea

Key Features

Header
Notice
Legend
Notice Sidewalk Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1515-NA_14x10
Zoro #
G5797808
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Notice Sidewalk Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Style
Text
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Blue
Sign Legend
Sidewalk Closed
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header
Notice
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Non-reflective Pedestrian Traffic Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.