Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CalibrationLabel, Green/White, PK25

  • Mfr # WOAF-10-PK

  • Zoro # G7285014


product price: $94.59
/pk 25, $3.78/ea
Free Shipping & Returns

Key Features

Header
Calibration
Material
Aluminum Foil
Width
1 1/2 in
Height
5/8 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOAF-10-PK
Zoro #
G7285014
UPC #
754473601447
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Thickness
0.0046 in
Label Width
1 1/2 in
Label Height
5/8 in

Details

Header
Calibration
Material
Aluminum Foil
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Subject Matter
Calibration
Language
English
Shape
Rectangle
Color
Green
Legend
Calibration Date By_______Date_______Due_______
Legend/Background Color
Green/Silver
Write on Surface
Yes
Laminated
Yes
Metal Detectable
Yes
UV Resistant
Yes
Adhesive
Adhesive
Item
Inspection Label
Self-Adhesive
Yes
No. of Labels
350
Product Type
Calibration Label
Preprinted Legend
Calibration
Adhesive Type
Permanent Adhesive
Label Finish
Matte
Label Color
Green on White
Number of Labels
350
Label Material
Aluminum
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Adhesive Material
Acrylic
Label Shape
Rectangle
Material Properties
Metallic Appearance
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Weather-Resistant

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Calibration, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.