Shop FUEL STICKERS
See all product information
Create Account
Pinch Point Warning Stickers, Safety Label, Heavy Duty, Small, 2in x 1in, 4PK
- Mfr # Z-2X1PINCH-4PK
- Zoro # G112537439
product price:Â
$
8.99
/pk of 4, $2.25/ea
Sold in multiples of 5Â pks for
$44.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Pinch Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1PINCH-4PK
- Zoro #
- G112537439
- UPC #
- 769152879215
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Pinch Point
- Laminated
- Yes
- Label Type
- Peel & Stick
- Application
- All Surfaces: Metal, Plastic, Steel
- Printed Language
- English
- Item
- Identification Label
- Features
- Ultra High-Tack Adhesive
- Indoor / Outdoor
- Both
- Temp. Range
- -40 Degrees to 180 Degrees F
- UV Resistant
- Yes
- Adhesive
- Permanent Adhesive
- Finish
- Overlaminate
- Withstand Pull Force
- Greater Than 9.8 lb/in
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Preprinted Text
- Pinch Point
- Product Type
- Maintenance Labels
- Language
- English
- Label Color
- Yellow/Black
Dimensions
- Width
- 1 in
- Length
- 2 in
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Enhance Workplace Safety with Our Heavy-Duty Pinch Point Warning StickerIn the realm of industrial operations, where precision and efficiency reign supreme, ensuring the safety of employees is paramount. Amidst the intricate machinery and complex equipment, there lies a hidden threat: pinch points. These subtle yet hazardous areas pose a significant risk to workers, often leading to injuries and disruptions. To address this critical concern, we proudly introduce our Pinch Point Warning Sticker.Crafted with meticulous attention to detail, our Pinch Point Warning Sticker serves as a beacon of safety in industrial environments. Constructed from heavy-duty materials, our stickers are engineered to withstand the rigors of daily operations, ensuring long-lasting durability and reliability. Designed for use on both plastics and metals, our stickers boast indoor/outdoor rating, capable of enduring harsh weather conditions without compromising effectiveness.What sets our Pinch Point Warning Sticker apart is its unparalleled effectiveness in conveying crucial safety information. Featuring bold lettering, unmistakable symbols, and vibrant colors, our stickers command attention and serve as constant reminders of potential pinch point hazards. Whether affixed to machinery, equipment, or workstations, our stickers provide clear and concise warnings, fostering a culture of safety-first among employees.The benefits of our Pinch Point Warning Sticker extend far beyond mere visual reminders. By strategically placing our stickers in key pinch point locations, employers can effectively mitigate the risk of accidents and injuries in the workplace. Consider the following scenarios where our stickers can make a difference:Quick Installation: Application is a breeze; simply peel and stick. The adhesive backing ensures a secure and long-lasting attachment, even on challenging surfaces. It's a hassle-free solution for immediate implementation.Key Features:ENHANCED SAFETYSMALL LABEL, BIG IMPACTCOST-EFFECTIVE SAFETYDURABLE WEATHERPROOF STRONG
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.